Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HJ 312 EC https://www.bdiexpress.com/medias/INDSKFXXXXXX-1477910-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRGM1TDJnMk5TOHhNREE1TURBeE9UZzBPREl5TWk5SlRrUlRTMFpZV0ZoWVdGaGZNVFEzTnpreE1GOHpNREI0TXpBd0xtcHdad3wwMjUzMWRlYjU4YWFlMGIzYmRmNWNlMTlhZjQwMDMxMTNlODU2YmFlMmZhYWM0NGEyMDU3MzYyMWQ3NjZiZjE2
1302904 Fasteners 

SKF SKF

HJ 312 EC

Description

HJ 312 EC CYLINDRICAL RLR BRG

Angle Ring; 60MM Inside Diameter; 84MM Outside Diameter; 15MM Width

Part #

HJ 312 EC

BDI #
1302904

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

270.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 270.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0.243
EAN
7316577032379
Product Group - BDI
B04144
Noun
Ring
Keyword String
Angle
Manufacturer URL
Product Detail
Angle Ring
Product Specification
60MM Inside Diameter; 84MM Outside Diameter; 15MM Width
Long Description
Angle Ring; 60MM Inside Diameter; 84MM Outside Diameter; 15MM Width