PCI
PCI
JNLW-1.125-12-SS
PCI PCI
Description
JNLW-1.125-12-SS JAM NUT/LOCK WSHR SET ; 1-1/8 - 12 UNF STAINLESS STEEL
Jam Nut and Lock Washer; Hex; 1-1/8-12 UNF; 1-11/16" Size; Stainless Steel Material
Part #
JNLW-1.125-12-SS
BDI #
22971726
Details
46.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/JNLW-1-125-12-SS/p/22971726
Your Price
$ 46.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.15
EAN
0841946122162
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.33
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 1-1/8-12 UNF; 1-11/16" Size; Stainless Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 1-1/8-12 UNF; 1-11/16" Size; Stainless Steel Material

