PCI
PCI
JNLW-1.500-12-SS
PCI PCI
Description
JNLW-1.500-12-SS JAM NUT/LOCK WSHR SET ; 1-1/2 - 12 UNF STAINLESS STEEL
Jam Nut and Lock Washer; Hex; 1-1/2-12 UNF; 2-1/4" Size; Stainless Steel Material
Part #
JNLW-1.500-12-SS
BDI #
22971734

Details
127.6788
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fasteners/JNLW-1-500-12-SS/p/22971734
Your Price
$ 127.68 / each
$ 127.68 / each BDIExpress
$ 127.68 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.381
EAN
0841946122087
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.84
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 1-1/2-12 UNF; 2-1/4" Size; Stainless Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 1-1/2-12 UNF; 2-1/4" Size; Stainless Steel Material