PCI
PCI
JNLW-24MMX3.0
PCI PCI
Description
JNLW-24MMX3.0 JAM NUT AND LOCK WSHR SET ; 24MMX3 PITCH
Jam Nut and Lock Washer; Hex; 24MM X 3.0 Pitch; 1-9/16" Size; Steel Material
Part #
JNLW-24MMX3.0
BDI #
24859065

Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/JNLW-24MMX3-0/p/24859065
Your Price
$ 11.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.095
EAN
0841946146618
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.209
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 24MM X 3.0 Pitch; 1-9/16" Size; Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 24MM X 3.0 Pitch; 1-9/16" Size; Steel Material