Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 30/710 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1304486-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Njl8aW1hZ2UvanBlZ3xhR015TDJneE15OHhNREE1TURBME56SXdPVFV3TWk5SlRrUlRTMFpZV0ZoWVdGaGZNVE13TkRRNE5sOHpNREI0TXpBd0xtcHdad3xiZmVkNzg2MjUzZjFhYTAxNGY4ZGEyNzhjOTI3ZjIxOWVjNzA3ZTk2MDRlMTFlZDA2ODdlYzliZDg0MzI3Y2Yx
1260456 Fasteners 

SKF SKF

MS 30/710

Description

MS 30/710 LOCKING CLIP

Locking Clip; 50MM Length; 21MM Width; 7MM Thickness; With Hexagonal Head Bolt; Spring Washer

Part #

MS 30/710

BDI #
1260456

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

595.84 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 595.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.3
EAN
7316571111889
Product Group - BDI
B02222
Noun
Clip
Keyword String
Locking
Manufacturer URL
Product Detail
Locking Clip
Product Specification
50MM Length; 21MM Width; 7MM Thickness; With Hexagonal Head Bolt; Spring Washer
Long Description
Locking Clip; 50MM Length; 21MM Width; 7MM Thickness; With Hexagonal Head Bolt; Spring Washer