https://www.bdiexpress.com/medias/INDBNEXXXXXX-0306-N-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mjl8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNRFUwT1RBd09EZ3lOak01T0M5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13Tmw5T1h6RmZNekF3ZURNd01DNXFjR2N8Nzk0Y2MzYTc4NjE1YmYxODgxYzcwOTY5YWVjNDkwOGQ1OWM0ZDI5NTUxZjRkOWE0NmFkMDkxMzlmMmM1M2RkZA
BRENNAN
BRENNAN
0306-N-06
BRENNAN BRENNAN
Description
0306-N-06 BULKHEAD LOCKNUT ; 3/8" TUBE OD 9/16IN-18 THRD 0.27" WD
Locknut; Adjustable; 3/8" Tube Outer Diameter; 9/16"-18 TPI; 0.27" Width; Steel Material
Part #
0306-N-06
BDI #
17201633
Details
1.21692299
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/0306-N-06/p/17201633
Your Price
$ 1.22 / each
$ 1.70 / each BDIExpress
$ 1.70 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Locknut
Manufacturer URL
https://brennaninc.com
Product Detail
Locknut
Product Specification
Adjustable; 3/8" Tube Outer Diameter; 9/16"-18 TPI; 0.27" Width; Steel Material
Long Description
Locknut; Adjustable; 3/8" Tube Outer Diameter; 9/16"-18 TPI; 0.27" Width; Steel Material