Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

119-02 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27494094-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzZ8aW1hZ2UvanBlZ3xhREl5TDJnelppOHhNRFV3TnpRNE5ESXdNRGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RRd09UUmZNekF3ZURNd01DNXFjR2N8ODM1NDdhMzZjMGJiODAxMmMyMmVjYjM1MzljM2Y2Mzk4MGE2ZTE2ZjNiNjE0NTZhNjVkNmE2NmNkODI5YmYxNg
27494094 Nuts Bolts Screws 

MERIT BRASS MERIT BRASS

119-02

Description

119-02 HEX LOCKNUT ; POR 1/8" 125LB LEADED BRASS 25/PAK

Locknut; 1/8" FNPT Thread Size; Brass; Leaded; 125LB Pressure Rating; Domestic

Part #

119-02

BDI #
27494094

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MERIT BRASS
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.02
EAN
0671404004453
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
0.02
Product Detail
Locknut
Product Specification
1/8" FNPT Thread Size; Brass; Leaded; 125LB Pressure Rating; Domestic
Long Description
Locknut; 1/8" FNPT Thread Size; Brass; Leaded; 125LB Pressure Rating; Domestic