https://www.bdiexpress.com/medias/INDXXXXXXXXX-24981902-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1N3xpbWFnZS9qcGVnfGFHWTNMMmc1TkM4eE1EYzJPVFU0TXpJM05qQTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREU1TURKZk16QXdlRE13TUM1cWNHY3xiZTc0ZTU4ZmU0ZDdmOGI1NGNmMDNiNTFlMmIzN2RhNWUzMTFkMWJjZDNhMWRlMzEwMjRlOTRiMjhmM2RiYjM4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24981902-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1N3xpbWFnZS9qcGVnfGFHWTNMMmc1TkM4eE1EYzJPVFU0TXpJM05qQTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREU1TURKZk16QXdlRE13TUM1cWNHY3xiZTc0ZTU4ZmU0ZDdmOGI1NGNmMDNiNTFlMmIzN2RhNWUzMTFkMWJjZDNhMWRlMzEwMjRlOTRiMjhmM2RiYjM4
NOOK INDUSTRIES
NOOK INDUSTRIES
154-TA/00/00/36/18/18/00000/00000/S
NOOK INDUSTRIES NOOK INDUSTRIES
Description
154-TA/00/00/36/18/18/00000/00000/S ; TWIN LEAD ACME SCREW CUT-TO-LENGTH
Twin Lead Acme Screw; 1-1/2"-4"; Alloy Steel; Rolled; 35" Overall Length; 18" Thread Length Left Hand; 18" Thread Length Right Hand
Part #
154-TA/00/00/36/18/18/00000/00000/S
BDI #
24981902
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/154-TA-00-00-36-18-18-00000-00000-S/p/24981902
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
7318.15.20.95
Noun
Screw
Keyword String
Acme
Manufacturer URL
https://www.nookindustries.com
Product Detail
Twin Lead Acme Screw
Product Specification
1-1/2"-4"; Alloy Steel; Rolled; 35" Overall Length; 18" Thread Length Left Hand; 18" Thread Length Right Hand
Long Description
Twin Lead Acme Screw; 1-1/2"-4"; Alloy Steel; Rolled; 35" Overall Length; 18" Thread Length Left Hand; 18" Thread Length Right Hand
