https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984501-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMnxpbWFnZS9qcGVnfGFEVmpMMmhsTlM4eE1EYzNNREkyTlRBeE5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFExTURGZk16QXdlRE13TUM1cWNHY3xmZGUzYzYzNTc2MzNlYTk4MzNjNTgzOTgyYjE4ZWU1ZTg3ODExNjBlMDQ4Y2M4YWMzMWMwMThmN2ViMDVkNTky
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24984501-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMnxpbWFnZS9qcGVnfGFEVmpMMmhsTlM4eE1EYzNNREkyTlRBeE5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFExTURGZk16QXdlRE13TUM1cWNHY3xmZGUzYzYzNTc2MzNlYTk4MzNjNTgzOTgyYjE4ZWU1ZTg3ODExNjBlMDQ4Y2M4YWMzMWMwMThmN2ViMDVkNTky
NOOK INDUSTRIES
NOOK INDUSTRIES
154-TA/XX/XX/33.13/14.75/18.38/80154A
NOOK INDUSTRIES NOOK INDUSTRIES
Description
154-TA/XX/XX/33.13/14.75/18.38/80154A ; BALL SCREW HANDWHEEL NOT INCL
Twin Lead Acme Screw; 1-1/2"-4"; Alloy Steel; Rolled; 33.13" Overall Length; 14.7" Thread Length Left Hand; 18.38" Thread Length Right Hand
Part #
32723-01-00 PER DWG 2632C MTO
BDI #
24984501
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/154-TA-XX-XX-33-13-14-75-18-38-80154A/p/24984501
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161500
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
7318.15.20.95
Noun
Screw
Keyword String
Acme
Manufacturer URL
https://www.nookindustries.com
Product Detail
Twin Lead Acme Screw
Product Specification
1-1/2"-4"; Alloy Steel; Rolled; 33.13" Overall Length; 14.7" Thread Length Left Hand; 18.38" Thread Length Right Hand
Long Description
Twin Lead Acme Screw; 1-1/2"-4"; Alloy Steel; Rolled; 33.13" Overall Length; 14.7" Thread Length Left Hand; 18.38" Thread Length Right Hand
