DODGE
DODGE
5/16-18 X 1 1/2 HHCS GR5
DODGE DODGE
Description
5/16-18 X 1 1/2 HHCS GR5 CAP SCREW ; NON-RETURNABLE HEX HEAD
Cap Screw; 5/16"-18 TPI Size; 1-1/2" Length; Grade 5; Hexgonal Head
Part #
032018012BJ
BDI #
22268848

Details
6.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/5-16-18-X-1-1-2-HHCS-GR5/p/22268848
Your Price
$ 6.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.09
EAN
0782477138416
Product Group - BDI
M02234
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
032018012BJ
Weight / LBS
0.2
Product Detail
Cap Screw
Product Specification
5/16"-18 TPI Size; 1-1/2" Length; Grade 5; Hexgonal Head
Long Description
Cap Screw; 5/16"-18 TPI Size; 1-1/2" Length; Grade 5; Hexgonal Head