NGI LEVELING
NGI LEVELING
BXH M8-30
NGI LEVELING NGI LEVELING
Description
BXH M8-30 BOLT, M8 THREAD (SMARTCATALOG)
Bolt; M8X1.25 Thread; 30MM Thread Length; 13MM Wrench Flat; 17.33MM Outer Diameter; 10MM Head Height; 21 Maximum Tightening Torque
Part #
8000052
BDI #
27459672

Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/BXH-M8-30/p/27459672
Your Price
$ 40.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Bolt
Manufacturer URL
https://us.ngi-global.com
Product Detail
Bolt
Product Specification
M8X1.25 Thread; 30MM Thread Length; 13MM Wrench Flat; 17.33MM Outer Diameter; 10MM Head Height; 21 Maximum Tightening Torque
Long Description
Bolt; M8X1.25 Thread; 30MM Thread Length; 13MM Wrench Flat; 17.33MM Outer Diameter; 10MM Head Height; 21 Maximum Tightening Torque