Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BXH UNC 1/4-20-0.75 https://www.bdiexpress.com/medias/INDNGIXXXXXX-8000104-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyODh8aW1hZ2UvanBlZ3xhRFl6TDJoaFlpOHhNRE0yT1RrMU5qWTNOVFl4TkM5SlRrUk9SMGxZV0ZoWVdGaGZPREF3TURFd05GOHpNREI0TXpBd0xtcHdad3wzNzhmYTkwNzlmNzc4Zjg4YmI1ZDdiNjNmM2ZjMjcwMzdmYzRlZDhmZjhlNjQyYmI1NGZjMzY5OWZjZjU0NzNm
27456847 Nuts Bolts Screws 

NGI LEVELING NGI LEVELING

BXH UNC 1/4-20-0.75

Description

BXH UNC 1/4-20-0.75 BOLT, 1/4 THREAD (SMARTCATALOG)

Bolt; UNC 1/4-20 Thread; 0.75MM Thread Length; 11.11MM Wrench Flat; 14.77MM Outer Diameter; 8.5MM Head Height; 8.2 Maximum Tightening Torque

Part #

8000104

BDI #
27456847

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 40.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NGI LEVELING
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Bolt
Manufacturer URL
https://us.ngi-global.com
Product Detail
Bolt
Product Specification
UNC 1/4-20 Thread; 0.75MM Thread Length; 11.11MM Wrench Flat; 14.77MM Outer Diameter; 8.5MM Head Height; 8.2 Maximum Tightening Torque
Long Description
Bolt; UNC 1/4-20 Thread; 0.75MM Thread Length; 11.11MM Wrench Flat; 14.77MM Outer Diameter; 8.5MM Head Height; 8.2 Maximum Tightening Torque