DODGE
DODGE
HX HDCS3/4-16UNFX3-5/16G5
DODGE DODGE
Description
HX HDCS3/4-16UNFX3-5/16G5 ; NON RETURNABLE HEX HD CAP SCREW
Cap Screw; Hexgonal Head; 3/4-16 UNF Thread; 3-5/16" Length; Grade 5
Part #
411648
BDI #
22262724
Details
148.81998937
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/HX-HDCS3-4-16UNFX3-5-16G5/p/22262724
Your Price
$ 148.82 / each
$ 228.00 / each BDIExpress
$ 228.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.227
EAN
0781568729403
Product Group - BDI
F02234
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
411648
Weight / LBS
0.5
Product Detail
Cap Screw
Product Specification
Hexgonal Head; 3/4-16 UNF Thread; 3-5/16" Length; Grade 5
Long Description
Cap Screw; Hexgonal Head; 3/4-16 UNF Thread; 3-5/16" Length; Grade 5