Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg M12 X 1.75X45 HHCS GRADE 8.8
22268809 Nuts Bolts Screws 

DODGE DODGE

M12 X 1.75X45 HHCS GRADE 8.8

Description

M12 X 1.75X45 HHCS GRADE 8.8 CAP SCREW ; NON-RETURNABLE

Cap Screw; Hex Head; M12 X 1.75 MM X 45 MM Size; Grade 8.8; For Gear Reducer

Part #

036000045LA

BDI #
22268809

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.09
EAN
0782477152924
Product Group - BDI
M02234
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.2
Product Detail
Cap Screw
Product Specification
Hex Head; M12 X 1.75 MM X 45 MM Size; Grade 8.8
Long Description
Cap Screw; Hex Head; M12 X 1.75 MM X 45 MM Size; Grade 8.8; For Gear Reducer