Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MJNL12S https://www.bdiexpress.com/medias/INDQAPXXXXXX-JNL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNTJ8aW1hZ2UvanBlZ3xhREpqTDJnNU9TOHhNRFV4TmpNd01qY3lOVEUxTUM5SlRrUlJRVkJZV0ZoWVdGaGZTazVNWDFOZk16QXdlRE13TUM1cWNHY3w3NDhkMTgxY2EzZThmZDI2OTM2ZjRjMzRhY2EyZDRjOTMzYzZlNzY0OGM1MjlhM2E5NGEyM2YyMTJlNjlhMDJm
23706128 Nuts Bolts Screws 

QA1 PRECISION PROD QA1 PRECISION PROD

MJNL12S

Description

MJNL12S JAM NUT ; 19MM HEX 6MM WIDE M12X1.75 LH STL

Jam Nut; M12-1.75 Thread Size; Left Hand; 19MM Hex; 6MM Wide; Steel

Part #

MJNL12S

BDI #
23706128

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.3166 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3.32 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31161727
Weight / Kilogram
0.01
EAN
0806990139597
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Jam
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.022
Product Detail
Jam Nut
Product Specification
M12-1.75 Thread Size; Left Hand; 19MM Hex; 6MM Wide; Steel
Long Description
Jam Nut; M12-1.75 Thread Size; Left Hand; 19MM Hex; 6MM Wide; Steel