NGI LEVELING
NGI LEVELING
NLXH M5
NGI LEVELING NGI LEVELING
Description
NLXH M5 NUT, M5 THREAD (SMARTCATALOG)
Nut; M5X0.8 Thread; 4.5MM Thread Length; 8MM Wrench Flat; 11.46MM Outer Diameter; 6.5MM Head Height; 2 Maximum Tightening Torque
Part #
8000069
BDI #
27457410

Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/NLXH-M5/p/27457410
Your Price
$ 25.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Nut
Manufacturer URL
https://us.ngi-global.com
Product Detail
Nut
Product Specification
M5X0.8 Thread; 4.5MM Thread Length; 8MM Wrench Flat; 11.46MM Outer Diameter; 6.5MM Head Height; 2 Maximum Tightening Torque
Long Description
Nut; M5X0.8 Thread; 4.5MM Thread Length; 8MM Wrench Flat; 11.46MM Outer Diameter; 6.5MM Head Height; 2 Maximum Tightening Torque