NGI LEVELING
NGI LEVELING
NLXH UNC 7/16-14
NGI LEVELING NGI LEVELING
Description
NLXH UNC 7/16-14 NUT, 7/16 THREAD (SMARTCATALOG)
Nut; UNC 7/16-14 Thread; 85MM Thread Length; 17.46MM Wrench Flat; 23.47MM Outer Diameter; 13MM Head Height; 47 Maximum Tightening Torque
Part #
8000082
BDI #
27459667

Details
41.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/NLXH-UNC-7-16-14/p/27459667
Your Price
$ 41.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Nut
Manufacturer URL
https://us.ngi-global.com
Product Detail
Nut
Product Specification
UNC 7/16-14 Thread; 85MM Thread Length; 17.46MM Wrench Flat; 23.47MM Outer Diameter; 13MM Head Height; 47 Maximum Tightening Torque
Long Description
Nut; UNC 7/16-14 Thread; 85MM Thread Length; 17.46MM Wrench Flat; 23.47MM Outer Diameter; 13MM Head Height; 47 Maximum Tightening Torque