https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184845-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhRGs0TDJnNFlpOHhNREk1TlRVM05EQXdNemMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE5EVmZNekF3ZURNd01DNXFjR2N8MzFiYWQwNGNmOGVhNjU3Njc4ZTE2MDQwOTRmZmFjMjYzMjA3OWU1NzM3ZmIzZjkwYmI3Y2E3Yjg2NDczMTVlZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184845-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMDl8aW1hZ2UvanBlZ3xhRGs0TDJnNFlpOHhNREk1TlRVM05EQXdNemMwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRNE5EVmZNekF3ZURNd01DNXFjR2N8MzFiYWQwNGNmOGVhNjU3Njc4ZTE2MDQwOTRmZmFjMjYzMjA3OWU1NzM3ZmIzZjkwYmI3Y2E3Yjg2NDczMTVlZg
W. M. BERG
W. M. BERG
Y9-S6-A10
W. M. BERG W. M. BERG
Description
Y9-S6-A10 SOCKET HEAD CAP MACHINE SCREW ; #6-32 UNC 2A CLASS THRD 5/8" LN
Machine Screw; 6-32 UNC Thread Size; 5/8" Length; Socket Cap Style; Stainless Steel
Part #
10581659
BDI #
25184845
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/Y9-S6-A10/p/25184845
Your Price
$ 3.09 / each
$ 4.00 / each BDIExpress
$ 4.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161504
Weight / Kilogram
0.005
EAN
0698210584740
Product Group - BDI
F00240
Harmonized Tariff Code
7318.15.40.00
Noun
Screw
Keyword String
Machine
Manufacturer URL
https://www.rexnord.com
Product Detail
Machine Screw
Product Specification
6-32 UNC Thread Size; 5/8" Length; Socket Cap Style; Stainless Steel
Long Description
Machine Screw; 6-32 UNC Thread Size; 5/8" Length; Socket Cap Style; Stainless Steel

