Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SDWS22600DB-R50 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=240475&size=2&newsize=300
25223289 Fasteners 

SIMPSON STRONG TIE SIMPSON STRONG TIE

SDWS22600DB-R50

Description

SDWS22600DB-R50 STRUCTURAL WOOD SCREW ; 50PC 6"

These screws are designed to be an easy-to-install, high-strength alternative to through-bolting and traditional lag screws for a wide range of fastening applications. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start, and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-Barrier coating makes screw suitable for exterior and preservative-treated wood applications. Deep 6-lobe Star Drive reduces cam-out, making driving easier. Low-profile head design provides a clean look and less interference after installation. Installs best with a low-speed 1/2" drill motor with a T-40 bit (bit included in each package). Screw diameter 0.220" with deep 6-lobe drive.

Part #

SDWS22600DB-R50

BDI #
25223289

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

132.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 132.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SIMPSON STRONG TIE
Minimum Buy Quantity
N/A
UNSPSC
31161508
Weight / Kilogram
0
Product Group - BDI
F00234
Long Description
These screws are designed to be an easy-to-install, high-strength alternative to through-bolting and traditional lag screws for a wide range of fastening applications. Bold thread design provides superior holding power. Patented 4CUT tip to ensure fast start, and reduced installation torque eliminating pre-drilling in most applications. Large head provides maximum bearing area. Double-Barrier coating makes screw suitable for exterior and preservative-treated wood applications. Deep 6-lobe Star Drive reduces cam-out, making driving easier. Low-profile head design provides a clean look and less interference after installation. Installs best with a low-speed 1/2" drill motor with a T-40 bit (bit included in each package). Screw diameter 0.220" with deep 6-lobe drive.