Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04043 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17217074-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2NnxpbWFnZS9qcGVnfGFEaG1MMmczWlM4eE1EYzJOakV6T1RReU5EYzVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UY3lNVGN3TnpSZk16QXdlRE13TUM1cWNHY3w0ZDgxZmE0OGRmYzAzOWQ2YzgyMjhkOTAzMTc2ZGIwZTJkNWQyMTY3NGQyYzM1ZTc1NzQ5OGFjZGFmZDg5YjIz
17217074 Fluid Power 

GITS MFG. GITS MFG.

04043

Description

04043 PORTHOLE LIQUID LEVEL GAUGE ; CLEAR WINDOW W/OPEN BACK

1-11-1/2 NPT Thread Size; 25 PSI; 1 13/16" Assembly Clearance; 1/2" Body Length; Steel; Zinc Plated; Bw-10 Liquid Level Gauge

Part #

04043

BDI #
17217074

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.57 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.57 / each BDIExpress
QTY

Inventory

Total: 9

Category
Brand
Manufacturer Name
GITS MFG.
Minimum Buy Quantity
N/A
UNSPSC
41112400
Weight / Kilogram
0
Product Group - BDI
F02170
Noun
Liquid Level Gauge
Product Detail
Liquid Level Gauge
Product Specification
1-11-1/2 NPT Thread Size; 25 PSI; 1 13/16" Assembly Clearance; 1/2" Body Length; Steel; Zinc Plated; Bw-10 Liquid Level Gauge
Long Description
1-11-1/2 NPT Thread Size; 25 PSI; 1 13/16" Assembly Clearance; 1/2" Body Length; Steel; Zinc Plated; Bw-10 Liquid Level Gauge