https://www.bdiexpress.com/medias/INDJRTXXXXXX-26965741-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhREJtTDJnMlpTOHhNRE14T1RBME9EVTNNamsxT0M5SlRrUktVbFJZV0ZoWVdGaGZNalk1TmpVM05ERmZNekF3ZURNd01DNXFjR2N8ZGY3Y2U0YTUwOTNmMWNiYTg5NTNkOWNkYTc3MTdkMGI1ZjUyZjViZDdlYTFjNTc2Mjc3MGJkNWQ1NGY2ZDAyNQ
https://www.bdiexpress.com/medias/INDJRTXXXXXX-26965741-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzR8aW1hZ2UvanBlZ3xhREJtTDJnMlpTOHhNRE14T1RBME9EVTNNamsxT0M5SlRrUktVbFJZV0ZoWVdGaGZNalk1TmpVM05ERmZNekF3ZURNd01DNXFjR2N8ZGY3Y2U0YTUwOTNmMWNiYTg5NTNkOWNkYTc3MTdkMGI1ZjUyZjViZDdlYTFjNTc2Mjc3MGJkNWQ1NGY2ZDAyNQ
JUSTRITE SAFETY
JUSTRITE SAFETY
08552
JUSTRITE SAFETY JUSTRITE SAFETY
Description
08552 GATE BLADE ; GATE VALVE DRUM BRAS F/VISCS
Gate Valve; 8" Nominal Height; 2" NPT Inlet Size; 5" Nominal Length; Brass Material; 8" Nominal Width
Part #
08552
BDI #
26965741
Details
430.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/08552/p/26965741
Your Price
$ 430.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.17
EAN
0697841001923
Product Group - BDI
S00266
Noun
Valve
Keyword String
Gate
Manufacturer URL
https://www.justritemfg.com
Weight / LBS
6.84
Product Detail
Gate Valve
Product Specification
8" Nominal Height; 2" NPT Inlet Size; 5" Nominal Length; Brass Material; 8" Nominal Width
Long Description
Gate Valve; 8" Nominal Height; 2" NPT Inlet Size; 5" Nominal Length; Brass Material; 8" Nominal Width

