Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/4JAU W/O SU https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140248-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM5MzZ8aW1hZ2UvanBlZ3xhRGswTDJnMU9DOHhNREUwTVRrNU1ERTFPRE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBeU5EaGZNekF3V0RNd01DNXFjR2N8MWJkMDMwNzZjNTY3MGMzZGYzZjFhZWQ4YzRlZWJiYjYzMzMwNzUwYmI0MWU0NDVjYTViYzRkMGNlYzdlNjc5NA
25140248 Fluid Power 

SPRAYING SYSTEMS SPRAYING SYSTEMS

1/4JAU W/O SU

Description

1/4JAU W/O SU AIR AUTOMATIC NOZZLE

Atomizing Nozzle; 1/4" NPT; 125PSI Maximum Liquid Pressure; 30PSI Minimum Cylinder Pressure; 1.2GPM Flow Rate; 160 Degree F Temperature; 180CPM Maximum Speed; Air-Actuated

Part #

1/4JAU W/O SU

BDI #
25140248

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
SPRAYING SYSTEMS CO
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Keyword String
Atomizing
Manufacturer URL
https://www.spray.com
Product Detail
Atomizing Nozzle
Product Specification
1/4" NPT; 125PSI Maximum Liquid Pressure; 30PSI Minimum Cylinder Pressure; 1.2GPM Flow Rate; 160 Degree F Temperature; 180CPM Maximum Speed; Air-Actuated
Long Description
Atomizing Nozzle; 1/4" NPT; 125PSI Maximum Liquid Pressure; 30PSI Minimum Cylinder Pressure; 1.2GPM Flow Rate; 160 Degree F Temperature; 180CPM Maximum Speed; Air-Actuated