https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175199-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDV8aW1hZ2UvanBlZ3xhR1l4TDJoaE55OHhNREk1TnpJM05UTTRNemd6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeE9UbGZNekF3ZURNd01DNXFjR2N8NTEzOWVkNGEyY2FjNzE4MWZiN2Y0NzI4ZTI3NjMyNjE2MGJmNmE3MzkyYzAzZWUxZTUyYTkxY2E5MGY5NmY5NA
SCHMERSAL
SCHMERSAL
10.01.03.00178
SCHMERSAL SCHMERSAL
Description
10.01.03.00178 VACUUM SUCTION CUP ; FLK G1/4-IG G1/4-AG
Suction Cup Mounting; Flexible; G1/4 Female X G1/4 Male Thread Size; 10NM Bending Moment; 750N Vertical Load; 0 to 70 Degree C Temperature
Part #
10.01.03.00178
BDI #
25175199
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/10-01-03-00178/p/25175199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101631
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
7318.13.00.30
Noun
Mounting
Keyword String
Suction Cup
Manufacturer URL
https://www.schmersal.com
Weight / LBS
0.06614
Product Detail
Suction Cup Mounting
Product Specification
Flexible; G1/4 Female X G1/4 Male Thread Size; 10NM Bending Moment; 750N Vertical Load; 0 to 70 Degree C Temperature
Long Description
Suction Cup Mounting; Flexible; G1/4 Female X G1/4 Male Thread Size; 10NM Bending Moment; 750N Vertical Load; 0 to 70 Degree C Temperature