https://www.bdiexpress.com/medias/INDXXXXXXXXX-22343535-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2MjJ8aW1hZ2UvanBlZ3xhRE5tTDJoa1lpODVPREkxTWpRek9EZzVOamswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNak0wTXpVek5WOHpNREI0TXpBd0xtcHdad3w0ZTFmNzExMjliN2U4NTYxZGE0NmU5Y2ZmN2ViMGNhM2ExOTMzODY1OWUwYzAxYTE0MTAxN2UwOGY5NWMxYTgw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-22343535-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2MjJ8aW1hZ2UvanBlZ3xhRE5tTDJoa1lpODVPREkxTWpRek9EZzVOamswTDBsT1JGaFlXRmhZV0ZoWVdGOHlNak0wTXpVek5WOHpNREI0TXpBd0xtcHdad3w0ZTFmNzExMjliN2U4NTYxZGE0NmU5Y2ZmN2ViMGNhM2ExOTMzODY1OWUwYzAxYTE0MTAxN2UwOGY5NWMxYTgw
WIKA GAUGES
WIKA GAUGES
111.10SP 4IN 300PSI 1/4LM ; 52818729
WIKA GAUGES WIKA GAUGES
Description
111.10SP 4IN 300PSI 1/4LM ; 52818729 ; GAUGE 111.10SP 4IN 300PSI 1/4LM
Pressure Gauge; 4" Black Polycarbonate 1/4" NPT; 0-10 Bar
Part #
111.10SP 4IN 300PSI 1/4LM ; 52818729
BDI #
22343535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/111-10SP-4IN-300PSI-1-4LM-;-52818729/p/22343535
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0.46
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 4" Black Polycarbonate 1/4" NPT; 0-10 Bar
Long Description
Pressure Gauge; 4" Black Polycarbonate 1/4" NPT; 0-10 Bar

