https://www.bdiexpress.com/medias/MFRDVCXXXXXX-13MHHM100-150-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3MnxpbWFnZS9qcGVnfGFEWXlMMmcyTVM4eE1EazNOVE0xT0RJeU1qTTJOaTlOUmxKRVZrTllXRmhZV0ZoZk1UTk5TRWhOTVRBd1h6RTFNRjh6TURCNE16QXdMbXB3Wnd8MWU0YTUwMmZhMDcxODUxZmM4ZjZhZmQ4NzFiZjM0N2I3ODNiMzk1YWNmZDk5ODJkMGU4MTgwMTBmMGI4YzcyNg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-13MHHM100-150-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3MnxpbWFnZS9qcGVnfGFEWXlMMmcyTVM4eE1EazNOVE0xT0RJeU1qTTJOaTlOUmxKRVZrTllXRmhZV0ZoZk1UTk5TRWhOTVRBd1h6RTFNRjh6TURCNE16QXdMbXB3Wnd8MWU0YTUwMmZhMDcxODUxZmM4ZjZhZmQ4NzFiZjM0N2I3ODNiMzk1YWNmZDk5ODJkMGU4MTgwMTBmMGI4YzcyNg
DIXON VALVE
DIXON VALVE
13MHHM100-150
DIXON VALVE DIXON VALVE
Description
13MHHM100-150 SINGLE PIN HD CLAMP ; 1"-1.5" 304SS W/WING NUT
Clamp; 500 PSI at 70 Deg F | 300 PSI at 250 Deg F Pressure Rating; 304 Stainless Steel Material; 1" X 1-1/2" Tube OD
Part #
13MHHM100-150
BDI #
19306580
Details
25.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/13MHHM100-150/p/19306580
Your Price
$ 25.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.3
Product Group - BDI
F02234
Noun
Clamp
Manufacturer URL
https://dixonvalve.com
Product Detail
Clamp
Product Specification
500 PSI at 70 Deg F | 300 PSI at 250 Deg F Pressure Rating; 304 Stainless Steel Material; 1" X 1-1/2" Tube OD
Long Description
Clamp; 500 PSI at 70 Deg F | 300 PSI at 250 Deg F Pressure Rating; 304 Stainless Steel Material; 1" X 1-1/2" Tube OD
