https://www.bdiexpress.com/medias/MFRDVCXXXXXX-13MHHV1000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NnxpbWFnZS9qcGVnfGFHTXdMMmczTlM4eE1EazNOVE0xT0RneE1qRTVNQzlOUmxKRVZrTllXRmhZV0ZoZk1UTk5TRWhXTVRBd01GOHpNREI0TXpBd0xtcHdad3wyODMwM2VmNzMzNjk5MWJmZjQ0NWY2NDBlZTIwZWU2NGU2YjY5Y2JjYzRkY2M0ZTU5NTkzOTk0NDk2NGVjZGEy
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-13MHHV1000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NnxpbWFnZS9qcGVnfGFHTXdMMmczTlM4eE1EazNOVE0xT0RneE1qRTVNQzlOUmxKRVZrTllXRmhZV0ZoZk1UTk5TRWhXTVRBd01GOHpNREI0TXpBd0xtcHdad3wyODMwM2VmNzMzNjk5MWJmZjQ0NWY2NDBlZTIwZWU2NGU2YjY5Y2JjYzRkY2M0ZTU5NTkzOTk0NDk2NGVjZGEy
DIXON VALVE
DIXON VALVE
13MHHV400
DIXON VALVE DIXON VALVE
Description
13MHHV400 SINGLE PIN HD CLAMP ; 4" SCH 5/10 304SS
Clamp; 4" Pipe Size; 150 PSI at 70 Deg F Pressure Rating; 304 Stainless Steel Material
Part #
13MHHV400
BDI #
19306603
Details
46.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/13MHHV400/p/19306603
Your Price
$ 46.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.615
Product Group - BDI
F02234
Noun
Clamp
Manufacturer URL
https://dixonvalve.com
Product Detail
Clamp
Product Specification
4" Pipe Size; 150 PSI at 70 Deg F Pressure Rating; 304 Stainless Steel Material
Long Description
Clamp; 4" Pipe Size; 150 PSI at 70 Deg F Pressure Rating; 304 Stainless Steel Material
