Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160157-L https://www.bdiexpress.com/medias/INDXXXXXXXXX-20516364-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1N3xpbWFnZS9qcGVnfGFEWTRMMmhpTlM4eE1EYzJPVFk0T0RjMU5qSTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFNVFl6TmpSZk16QXdlRE13TUM1cWNHY3w1MjNjY2E2NjA0OGU3NGEwZDM3ZmZmZDdiMzIxN2U2NGMyNTY1ODg2YmZjZjYyMGZhZTZjNTRjYjg2NDE3MDVj
20516364 Fluid Power 

SYNTRON SYNTRON

160157-L

Description

160157-L VIBRATOR ; 115V 60HZ V20

Vibrator; V-20 Bin-Steel; Aluminum Body Material; Red Color; 1 Phase; 2 A; 115V; 60HZ; 3600VPM Vibration Speed

Part #

160157-L

BDI #
20516364

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1811.74 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,811.74 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
SYNTRON
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
E00234
Noun
Vibrator
Product Detail
Vibrator
Product Specification
Vibrator; V-20 Bin-Steel; Aluminum Body Material; Red Color; 1 Phase; 2 A; 115V; 60HZ; 3600VPM Vibration Speed
Long Description
Vibrator; V-20 Bin-Steel; Aluminum Body Material; Red Color; 1 Phase; 2 A; 115V; 60HZ; 3600VPM Vibration Speed