https://www.bdiexpress.com/medias/INDXXXXXXXXX-18149914-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OXxpbWFnZS9qcGVnfGFERTJMMmd3Tnk4eE1EYzJOVGs1TlRBME9EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hORGs1TVRSZk16QXdlRE13TUM1cWNHY3w1YWJmZTU2MWMzYjYyYTdmYmY5Nzk2N2U4ZGRkMjM4YjJkZGRiYWM1MDg3ZDdmZDI2YmQ5OTFhNzVkM2RhNDZh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18149914-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0OXxpbWFnZS9qcGVnfGFERTJMMmd3Tnk4eE1EYzJOVGs1TlRBME9EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hORGs1TVRSZk16QXdlRE13TUM1cWNHY3w1YWJmZTU2MWMzYjYyYTdmYmY5Nzk2N2U4ZGRkMjM4YjJkZGRiYWM1MDg3ZDdmZDI2YmQ5OTFhNzVkM2RhNDZh
ANVIL
ANVIL
1X3/4 FG HEX BUSH 105N
ANVIL ANVIL
Description
1X3/4 FG HEX BUSH 105N ; FORGED REDUCER BUSHING
Hexagonal Bushing; 1" X 3/4"; Fg 105N
Part #
1X3/4 FG HEX BUSH 105N
BDI #
18149920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/1X3-4-FG-HEX-BUSH-105N/p/18149920
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172300
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Hexagonal
Product Detail
Hexagonal Bushing
Product Specification
Hexagonal Bushing; 1" X 3/4"; Fg 105N
Long Description
Hexagonal Bushing; 1" X 3/4"; Fg 105N
