https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA61-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhREV4TDJnME15OHhNRFl5TXpFeE5UQXpORFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRZeFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDkxOTA3Mjc4YTVlMzM0MTlkMjUzNzgyMzQ3Njc3NTIzYTk0YjgzNGVmN2Y4NTFkMmU1NDZiMDJhYjFkZWIyZDg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA61-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhREV4TDJnME15OHhNRFl5TXpFeE5UQXpORFkxTkM5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRZeFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDkxOTA3Mjc4YTVlMzM0MTlkMjUzNzgyMzQ3Njc3NTIzYTk0YjgzNGVmN2Y4NTFkMmU1NDZiMDJhYjFkZWIyZDg
SPEEDAIRE
SPEEDAIRE
21AA61
SPEEDAIRE SPEEDAIRE
Description
21AA61 RATCHET, AIR POWERED 3/8 SQUARE 240 RPM (SMARTCATALOG)
AIR POWERED AIR CONSUMPTION 12 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 50 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 240 RPM FAS
Part #
21AA61
BDI #
26444688
Details
145.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/21AA61/p/26444688
Your Price
$ 145.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
AIR POWERED AIR CONSUMPTION 12 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 50 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 240 RPM FAS

