https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA66-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDd8aW1hZ2UvanBlZ3xhRFl4TDJobU1DOHhNRFl5TXpFeU1UTTVNVFkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRZMlgwRlhNREZmTXpBd2VETXdNQzVxY0djfDhlNjQ2ZmVhMDc4YjM4YTZiNTkxMTZmYTZjOTRlNDI0ZDk1Y2ZhM2NhYjE3MTBlNGExZmJjMjI4ZWNjMzA5NTQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-21AA66-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDd8aW1hZ2UvanBlZ3xhRFl4TDJobU1DOHhNRFl5TXpFeU1UTTVNVFkwTmk5TlJsSkhWMWRZV0ZoWVdGaGZNakZCUVRZMlgwRlhNREZmTXpBd2VETXdNQzVxY0djfDhlNjQ2ZmVhMDc4YjM4YTZiNTkxMTZmYTZjOTRlNDI0ZDk1Y2ZhM2NhYjE3MTBlNGExZmJjMjI4ZWNjMzA5NTQ
SPEEDAIRE
SPEEDAIRE
21AA66
SPEEDAIRE SPEEDAIRE
Description
21AA66 RATCHET, AIR POWERED 1/2 SQUARE 150 RPM (SMARTCATALOG)
AIR POWERED AIR CONSUMPTION 16 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 50 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION BOTTOM DRIVE SIZE 1/2 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 150 RPM F
Part #
21AA66
BDI #
26444686
Details
212.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/21AA66/p/26444686
Your Price
$ 212.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
AIR POWERED AIR CONSUMPTION 16 CFM AIR INLET 1/4 IN NPT FEMALE AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 50 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION BOTTOM DRIVE SIZE 1/2 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 150 RPM F

