https://www.bdiexpress.com/medias/MFRORSRACKXX-27902463-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDd8aW1hZ2UvanBlZ3xhRFJoTDJoak5pOHhNRFkwTlRJeE9UWTNNakE1TkM5TlJsSlBVbE5TUVVOTFdGaGZNamM1TURJME5qTmZNekF3ZURNd01DNXFjR2N8NjEyMWQwMzkwNGU5MDYxNDM4NjFkNDg4YzAwYjZmZmVhNWZmZDA1NTlkNzdjMjI3ZGQ2ZTU0M2Y4ZTUxOTA0NQ
https://www.bdiexpress.com/medias/MFRORSRACKXX-27902463-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDd8aW1hZ2UvanBlZ3xhRFJoTDJoak5pOHhNRFkwTlRJeE9UWTNNakE1TkM5TlJsSlBVbE5TUVVOTFdGaGZNamM1TURJME5qTmZNekF3ZURNd01DNXFjR2N8NjEyMWQwMzkwNGU5MDYxNDM4NjFkNDg4YzAwYjZmZmVhNWZmZDA1NTlkNzdjMjI3ZGQ2ZTU0M2Y4ZTUxOTA0NQ
SAFTCART
SAFTCART
250-2RC
SAFTCART SAFTCART
Description
250-2RC CART, 10" CYLINDER CAPACITY SC 5 WHEEL W/STRAP (SMARTCATALOG)
Cylinder Rack; Acetylene Cylinder; 3" Caster Diameter; Caster Type Swivel; 3/4" Caster Width; Green Color; 9-1/2" Cylinder Diameter; 27" Depth; Handle Type U-Handle; 49" Height; Load Capacity 900 LB; Material Steel; Number of Cylinders 1; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 9-1/2" ; 6" Platform Depth; 14" Platform Width; Type Single Cylinder Stand; 8" Wheel Diameter; Wheel Type Semi-Pneumatic; 1-3/4" Wheel Width; 18" Width
Part #
250-2RC
BDI #
27902463
Details
781.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/250-2RC/p/27902463
Your Price
$ 781.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
810649021904
Weight / US pound
31.6
Product Group - BDI
G00268
Noun
Rack
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Weight / LBS
29
Product Detail
Cylinder Rack
Product Specification
Acetylene Cylinder; 3" Caster Diameter; Caster Type Swivel; 3/4" Caster Width; Green Color; 9-1/2" Cylinder Diameter; 27" Depth; Handle Type U-Handle; 49" Height; Load Capacity 900 LB; Material Steel; Number of Cylinders 1; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 9-1/2" ; 6" Platform Depth; 14" Platform Width; Type Single Cylinder Stand; 8" Wheel Diameter; Wheel Type Semi-Pneumatic; 1-3/4" Wheel Width; 18" Width
Long Description
Cylinder Rack; Acetylene Cylinder; 3" Caster Diameter; Caster Type Swivel; 3/4" Caster Width; Green Color; 9-1/2" Cylinder Diameter; 27" Depth; Handle Type U-Handle; 49" Height; Load Capacity 900 LB; Material Steel; Number of Cylinders 1; Number of Handles 1; Number of Wheels 2; Oxygen Cylinder 9-1/2" ; 6" Platform Depth; 14" Platform Width; Type Single Cylinder Stand; 8" Wheel Diameter; Wheel Type Semi-Pneumatic; 1-3/4" Wheel Width; 18" Width

