Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2MF2-B https://www.bdiexpress.com/medias/MFRDVCXXXXXX-2MF2-B-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY4MnxpbWFnZS9qcGVnfGFHVmtMMmc1T1M4eE1EazNOVFV4TXpNME5qQTNPQzlOUmxKRVZrTllXRmhZV0ZoZk1rMUdNbDlDWHpNd01IZ3pNREF1YW5CbnwwNjE1MDVkOTc2YTRlMDJmZmY3ZTMwNzc0NDUyNzUxMmRiN2I2MjA3MjgwNjc0NGYwMDA1NDUxOTY4YTRkNjFj
19309299 Fluid Power 

DIXON VALVE DIXON VALVE

2MF2-B

Description

2MF2-B COUPLER ; 1/4 ARO MANUAL 1/4 F-NPT BRS

Coupler; 1/4" Size; Semi-Automatic; 3/4" Hex; 1.97" Length; 0.87" OD; Brass Material; -40 To 250 Deg F Temperature Range; 1/4" NPT

Part #

2MF2-B

BDI #
19309299

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.45 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 15.45 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.084
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/4" Size; Semi-Automatic; 3/4" Hex; 1.97" Length; 0.87" OD; Brass Material; -40 To 250 Deg F Temperature Range; 1/4" NPT
Long Description
Coupler; 1/4" Size; Semi-Automatic; 3/4" Hex; 1.97" Length; 0.87" OD; Brass Material; -40 To 250 Deg F Temperature Range; 1/4" NPT