Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

31CC54 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-31CC54-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NTZ8aW1hZ2UvanBlZ3xhRFJsTDJoaE15OHhNRFl4TkRBek1UVTBPRFEwTmk5TlJsSkhWMWRZV0ZoWVdGaGZNekZEUXpVMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDUzYzRiZjE1NGQxZjY2MGRkMzkyNmVlM2RiYjdlNmUxMzhmZjFjZWQ0YTQ5ZGI0ZjljNTg5YjI5NDhmMTRmNmQ
26470833 Fluid Power 

SPEEDAIRE SPEEDAIRE

31CC54

Description

31CC54 STAPLE GUN, 110 PSI 0.037 CFM AIR POWERED (SMARTCATALOG)

AIR POWERED AIR CONSUMPTION 0.04 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 110 PSI MAX AIR PRESSURE 110 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION TOP TOOL BRAND SPEEDAIRE FIRING MODE BUMP TIP NONE DEPTH CONTROL YES FASTENER

Part #

31CC54

BDI #
26470833

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

519.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 519.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
AIR POWERED AIR CONSUMPTION 0.04 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 110 PSI MAX AIR PRESSURE 110 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION TOP TOOL BRAND SPEEDAIRE FIRING MODE BUMP TIP NONE DEPTH CONTROL YES FASTENER