Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33791 https://www.bdiexpress.com/medias/INDWIXCATFTR-18433165-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NXxpbWFnZS9qcGVnfGFEZGlMMmhtWVM4eE1UQTBNemN6TnpRMk9EazFPQzlKVGtSWFNWaERRVlJHVkZKZk1UZzBNek14TmpWZk16QXdlRE13TUM1cWNHY3w3YzA5MDU0Nzk5NzAzZmYxOTQ1OTE1N2Q3ZTNiYzk3MzY4YWUzYWU0ODEyMWYxNmJiOWI3ZWU3ZDI0MTIxOGNl
18433165 Fluid Power 

WIX WIX

33791

Description

33791 CARTRIDGE FUEL METAL FREE FILTER

Fuel Filter; 245MM Total HT X 109MM OD; Cylindrical

Part #

33791

BDI #
18433165

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 39.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
WIX
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
UNSPSC
40161513
Weight / Kilogram
0.477
EAN
0765809337916
Product Group - BDI
F02170
Noun
Filter
Keyword String
Fuel
Product Detail
Fuel Filter
Product Specification
Fuel Filter; 245MM Total HT X 109MM OD; Cylindrical
Long Description
Fuel Filter; 245MM Total HT X 109MM OD; Cylindrical