https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW46-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTB8aW1hZ2UvanBlZ3xhR1V3TDJoak1DOHhNRFl5TVRBd01qTTRNek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpRMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDk5NGIwNzYxOTM3MmE4ZjY1YzIxNjY2NmI3MGZmNWYxOTQ4YzY0NTM1YWM3OGMxYzU1MWE3YzFhYTA0NjMzZDI
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW46-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTB8aW1hZ2UvanBlZ3xhR1V3TDJoak1DOHhNRFl5TVRBd01qTTRNek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpRMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDk5NGIwNzYxOTM3MmE4ZjY1YzIxNjY2NmI3MGZmNWYxOTQ4YzY0NTM1YWM3OGMxYzU1MWE3YzFhYTA0NjMzZDI
SPEEDAIRE
SPEEDAIRE
45NW46
SPEEDAIRE SPEEDAIRE
Description
45NW46 AIR POWERED RATCHET, 3/8 180 RPM (SMARTCATALOG)
AIR CONSUMPTION 6 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 180 RPM FASTENING T
Part #
45NW46
BDI #
26405563
Details
357.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/45NW46/p/26405563
Your Price
$ 357.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
AIR CONSUMPTION 6 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 180 RPM FASTENING T

