https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW47-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NTh8aW1hZ2UvanBlZ3xhREEyTDJoallpOHhNRFl5TVRBd01qWTNPRE13TWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpRM1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDQzYTg2MjdiZTIzMzE2MDUzZjBiZTkwOThiMTUyNGJkNmZlM2Q0ZDk3NDA5ZTdmMGMzZDcwNGM0YzRiZDU5NDc
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW47-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NTh8aW1hZ2UvanBlZ3xhREEyTDJoallpOHhNRFl5TVRBd01qWTNPRE13TWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpRM1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDQzYTg2MjdiZTIzMzE2MDUzZjBiZTkwOThiMTUyNGJkNmZlM2Q0ZDk3NDA5ZTdmMGMzZDcwNGM0YzRiZDU5NDc
SPEEDAIRE
SPEEDAIRE
45NW47
SPEEDAIRE SPEEDAIRE
Description
45NW47 AIR POWERED RATCHET, 3/8 180 RPM (SMARTCATALOG)
AIR CONSUMPTION 6 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 180 RPM FASTENING T
Part #
45NW47
BDI #
26483007
Details
376.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/45NW47/p/26483007
Your Price
$ 376.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
AIR CONSUMPTION 6 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 180 RPM FASTENING T

