https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45YY12-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0Nzl8aW1hZ2UvanBlZ3xhRGhrTDJnNFl5OHhNRFl5T1RreE5UY3pPREUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZaV1RFeVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGQ2ODAwZTc3NzgyODdjOTU4ZmQ0ZTc3YjRmMmU3MGVkNjRlYjRjNmI1OWNhN2VjZWUyMjJmZTQzNmI3YWQ1YTI
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45YY12-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0Nzl8aW1hZ2UvanBlZ3xhRGhrTDJnNFl5OHhNRFl5T1RreE5UY3pPREUwTWk5TlJsSkhWMWRZV0ZoWVdGaGZORFZaV1RFeVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGQ2ODAwZTc3NzgyODdjOTU4ZmQ0ZTc3YjRmMmU3MGVkNjRlYjRjNmI1OWNhN2VjZWUyMjJmZTQzNmI3YWQ1YTI
SPEEDAIRE
SPEEDAIRE
45YY12
SPEEDAIRE SPEEDAIRE
Description
45YY12 AIR POWERED RATCHET, 3/8 200 RPM (SMARTCATALOG)
AIR CONSUMPTION 4 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 150 PSI MIN AIR PRESSURE 40 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 200 RPM FASTENING
Part #
45YY12
BDI #
26448776
Details
522.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/45YY12/p/26448776
Your Price
$ 522.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
AIR CONSUMPTION 4 CFM AIR INLET 1/4 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 150 PSI MIN AIR PRESSURE 40 PSI MIN HOSE SIZE 3/8 IN EXHAUST LOCATION REAR DRIVE SIZE 3/8 IN SQUARE RETAINER TYPE BALL DETENT FREE SPEED 200 RPM FASTENING

