https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-4700-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5MnxpbWFnZS9qcGVnfGFHSm1MMmd6T0M4eE1EUTFOVGt5TWpFNE1ERXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UTTVYelEzTURCZk16QXdlRE13TUM1cWNHY3xmNmZiZjE5NDc0M2YyYTZkZmFmZGNkOWIzOTM0OGY4MWY2YmZjNThmMmI4NTkwNzI2NjRjNTA0M2Y3MjljMzYy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-4700-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5MnxpbWFnZS9qcGVnfGFHSm1MMmd6T0M4eE1EUTFOVGt5TWpFNE1ERXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UTTVYelEzTURCZk16QXdlRE13TUM1cWNHY3xmNmZiZjE5NDc0M2YyYTZkZmFmZGNkOWIzOTM0OGY4MWY2YmZjNThmMmI4NTkwNzI2NjRjNTA0M2Y3MjljMzYy
CHAPIN SPRAYER
CHAPIN SPRAYER
4700
CHAPIN SPRAYER CHAPIN SPRAYER
Description
4700 FERTILIZER INJECTOR ; 16 OZ
Fertilizing Injection System; Poly Body Material; 16 Oz Capacity Volume; Based on Water Pressure Rated at 40 PSI Flow; Nitrile Seal Material; Used With Drip, Soaker/Direct Hose, Sprinkler; Adjustable Connection Elbow, Drain Plug, Funnel Shaped Head, In-Tank Filter, O-Ring, Rigid Inlet Tube
Part #
4700
BDI #
27607751
Details
121.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/4700/p/27607751
Your Price
$ 121.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.59
EAN
0023883047009
Product Group - BDI
G00190
Noun
System
Keyword String
Fertilizing Injection
Manufacturer URL
https://chapinmfg.com
Product Detail
Fertilizing Injection System
Product Specification
Poly Body Material; 16 Oz Capacity Volume; Based on Water Pressure Rated at 40 PSI Flow; Nitrile Seal Material
Long Description
Fertilizing Injection System; Poly Body Material; 16 Oz Capacity Volume; Based on Water Pressure Rated at 40 PSI Flow; Nitrile Seal Material; Used With Drip, Soaker/Direct Hose, Sprinkler; Adjustable Connection Elbow, Drain Plug, Funnel Shaped Head, In-Tank Filter, O-Ring, Rigid Inlet Tube

