https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-4702-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwNXxpbWFnZS9qcGVnfGFESTVMMmhtT0M4eE1EUTFOVGt5TlRJMk1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UTTVYelEzTURKZk16QXdlRE13TUM1cWNHY3xhZjc1ZjBlZDFhMDQ4NDE5MDliOTk0MTU5NWZhMjk4NmY5MDYzMjI4MjQzZDMzMTBiZDM5NDAzNTU0OWJmZGIw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-139-4702-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwNXxpbWFnZS9qcGVnfGFESTVMMmhtT0M4eE1EUTFOVGt5TlRJMk1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UTTVYelEzTURKZk16QXdlRE13TUM1cWNHY3xhZjc1ZjBlZDFhMDQ4NDE5MDliOTk0MTU5NWZhMjk4NmY5MDYzMjI4MjQzZDMzMTBiZDM5NDAzNTU0OWJmZGIw
CHAPIN SPRAYER
CHAPIN SPRAYER
4702
CHAPIN SPRAYER CHAPIN SPRAYER
Description
4702 FERTILIZER INJECTOR ; 32 OZ
Fertilizing Injection System; Poly Body Material; 32 Oz Capacity Volume; Based on Water Pressure Rated at 40 PSI Flow; Nitrile Seal Material; Includes Drip, Soaker/Direct Hose, Sprinkler; Adjustable Connection Elbow, Drain Plug, Funnel Shaped Head, In-Tank Filter, O-Ring, Rigid Inlet Tube Used With
Part #
4702
BDI #
27607835
Details
191.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/4702/p/27607835
Your Price
$ 191.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.316
EAN
0023883047023
Product Group - BDI
G00190
Noun
System
Keyword String
Fertilizing Injection
Manufacturer URL
https://www.greenlee.com
Product Detail
Fertilizing Injection System
Product Specification
Poly Body Material; 32 Oz Capacity Volume; Based on Water Pressure Rated at 40 PSI Flow; Nitrile Seal Material
Long Description
Fertilizing Injection System; Poly Body Material; 32 Oz Capacity Volume; Based on Water Pressure Rated at 40 PSI Flow; Nitrile Seal Material; Includes Drip, Soaker/Direct Hose, Sprinkler; Adjustable Connection Elbow, Drain Plug, Funnel Shaped Head, In-Tank Filter, O-Ring, Rigid Inlet Tube Used With

