https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49C153-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5OTh8aW1hZ2UvanBlZ3xhRFU0TDJnMlpTOHhNRFl5T1RFM01USXhOalF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZORGxETVRVelgwRlRNREZmTXpBd2VETXdNQzVxY0djfDk0ZmU5NDM2NjViYjZhMGNjN2FhZjI1MGUzZWNlOGMzMzMyMTExZDBhODEzZDNiN2E5Yzk4YjljYTc1Yzk3N2Y
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-49C153-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5OTh8aW1hZ2UvanBlZ3xhRFU0TDJnMlpTOHhNRFl5T1RFM01USXhOalF4TkM5TlJsSkhWMWRZV0ZoWVdGaGZORGxETVRVelgwRlRNREZmTXpBd2VETXdNQzVxY0djfDk0ZmU5NDM2NjViYjZhMGNjN2FhZjI1MGUzZWNlOGMzMzMyMTExZDBhODEzZDNiN2E5Yzk4YjljYTc1Yzk3N2Y
WESTWARD TOOL
WESTWARD TOOL
49C153
WESTWARD TOOL WESTWARD TOOL
Description
49C153 PRESSURE WASHER ; LIGHT DUTY OPERATING PRESSURE 1450 PSI
0 TO1999 PSI ELECTRIC WATER TYPE COLD STYLE CART 1.3 GPM DETERGENT INJECTION SYSTEM YES 1.9 HP VOLTS/PHASE 120/60 PUMP DRIVE DIRECT PISTON MATERIAL STAINLESS STEE
Part #
49C153
BDI #
26409978
Details
394.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/49C153/p/26409978
Your Price
$ 394.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
0 TO1999 PSI ELECTRIC WATER TYPE COLD STYLE CART 1.3 GPM DETERGENT INJECTION SYSTEM YES 1.9 HP VOLTS/PHASE 120/60 PUMP DRIVE DIRECT PISTON MATERIAL STAINLESS STEE

