DIXON VALVE
DIXON VALVE
4HTF6
DIXON VALVE DIXON VALVE
Description
4HTF6 FLUSHFACE FEMALE COUPLER ; 3/4IN-14 FNPTF 1/4IN BODY STEEL
Coupler; 1/2" Size; 1-5/16" Hex; 3.22" Length; 1.54" OD; Steel Material; 3/4"-14 FNPTF
Part #
4HTF6
BDI #
19311912

Details
95.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/4HTF6/p/19311912
Your Price
$ 95.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.467
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
1/2" Size; 1-5/16" Hex; 3.22" Length; 1.54" OD; Steel Material; 3/4"-14 FNPTF
Long Description
Coupler; 1/2" Size; 1-5/16" Hex; 3.22" Length; 1.54" OD; Steel Material; 3/4"-14 FNPTF