https://www.bdiexpress.com/medias/INDWIXSPIFTR-18431812-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2MnxpbWFnZS9qcGVnfGFEVTNMMmhqTXk4eE1UQXpOREkxTmpnek5EVTVNQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNekU0TVRKZk16QXdlRE13TUM1cWNHY3xjYzk1MmEwYWZiZWU2MDYwOGUxMTg1ZDExNGQzNDUxOGVjZjhkMmE0YmQ4NmM2MDEwNWM1MDM5ZmFjNGEwZmY3
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18431812-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM2MnxpbWFnZS9qcGVnfGFEVTNMMmhqTXk4eE1UQXpOREkxTmpnek5EVTVNQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNekU0TVRKZk16QXdlRE13TUM1cWNHY3xjYzk1MmEwYWZiZWU2MDYwOGUxMTg1ZDExNGQzNDUxOGVjZjhkMmE0YmQ4NmM2MDEwNWM1MDM5ZmFjNGEwZmY3
WIX
WIX
51040
WIX WIX
Description
51040 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK
Oil Filter; 88MM Total HT X 77MM OD; Thread Pitch M18
Part #
51040
BDI #
18431812
Details
15.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/51040/p/18431812
Your Price
$ 15.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.273
EAN
0765809510401
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; 88MM Total HT X 77MM OD; Thread Pitch M18
Long Description
Oil Filter; 88MM Total HT X 77MM OD; Thread Pitch M18

