Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51056 https://www.bdiexpress.com/medias/INDWIXSPIFTR-18431257-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTZ8aW1hZ2UvanBlZ3xhRE13TDJnd1lpOHhNVEF6TkRJMk1UWTFNVFE0Tmk5SlRrUlhTVmhUVUVsR1ZGSmZNVGcwTXpFeU5UZGZNekF3ZURNd01DNXFjR2N8YzA1YzQxMDVmNmIxNGM2Y2VjMDdlYTY4ZTVkNDBjNDU2ZGZmZDkxMGU0ZmM5YTg1NjVlOGNmOGEyZjliY2YzOQ
18431257 Fluid Power 

WIX WIX

51056

Description

51056 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK

Oil Filter; 69MM Total HT X 74MM OD; Thread Pitch 3/4

Part #

51056

BDI #
18431257

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.53 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 28.53 / each BDIExpress
QTY

Inventory

Total: 5

Category
Brand
WIX
Manufacturer Name
MANN+HUMMEL FILTRATION TECHNOLOGY US LLC
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.268
EAN
0765809510562
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; 69MM Total HT X 74MM OD; Thread Pitch 3/4
Long Description
Oil Filter; 69MM Total HT X 74MM OD; Thread Pitch 3/4