https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435095-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA0NnxpbWFnZS9qcGVnfGFETmxMMmd5TkM4eE1UQXpORE14TXpRNU1EUTJNaTlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelV3T1RWZk16QXdlRE13TUM1cWNHY3xlY2YwYzM0MjNmYjViZWYwNGRjZTdjZTk5ODI4ZjkzNGRhNzYyNTVlOGEzNDhhMDRkOTBjZWM5Mjc1NWNkNjNi
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435095-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA0NnxpbWFnZS9qcGVnfGFETmxMMmd5TkM4eE1UQXpORE14TXpRNU1EUTJNaTlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelV3T1RWZk16QXdlRE13TUM1cWNHY3xlY2YwYzM0MjNmYjViZWYwNGRjZTdjZTk5ODI4ZjkzNGRhNzYyNTVlOGEzNDhhMDRkOTBjZWM5Mjc1NWNkNjNi
WIX
WIX
51394
WIX WIX
Description
51394 SPIN-ON LUBE FILTER ; CELLULOSE 2.69" OD 21MICRON 12EA/PAK
Oil Filter; 74MM Total HT X 68MM OD; Thread Pitch 3/4
Part #
51394
BDI #
18435095
Details
15.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/51394/p/18435095
Your Price
$ 15.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.191
EAN
0765809513945
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; 74MM Total HT X 68MM OD; Thread Pitch 3/4
Long Description
Oil Filter; 74MM Total HT X 68MM OD; Thread Pitch 3/4

