https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435581-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0OHxpbWFnZS9qcGVnfGFHRTRMMmd4WlM4eE1UQXpORE16TkRNMk16WTNPQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelUxT0RGZk16QXdlRE13TUM1cWNHY3w1NGJjYmI2Mjc5NTk3ZTY3OWQwMzI3MGM4YzZkZmE2MmNkYzQ4ZmQ4YzFkNjk3NmVmNWIzNjUzMWY1MDlmYmVi
https://www.bdiexpress.com/medias/INDWIXSPIFTR-18435581-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM0OHxpbWFnZS9qcGVnfGFHRTRMMmd4WlM4eE1UQXpORE16TkRNMk16WTNPQzlKVGtSWFNWaFRVRWxHVkZKZk1UZzBNelUxT0RGZk16QXdlRE13TUM1cWNHY3w1NGJjYmI2Mjc5NTk3ZTY3OWQwMzI3MGM4YzZkZmE2MmNkYzQ4ZmQ4YzFkNjk3NmVmNWIzNjUzMWY1MDlmYmVi
WIX
WIX
51522
WIX WIX
Description
51522 SPIN-ON LUBE FILTER ; CELLULOSE 2.921" OD 21MICRON 12EA/PAK
Oil Filter; 104MM Total HT X 76MM OD; Thread Pitch 13/16
Part #
51522
BDI #
18435581
Details
15.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/51522/p/18435581
Your Price
$ 15.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161504
Weight / Kilogram
0.304
EAN
0765809515222
Product Group - BDI
F02170
Noun
Filter
Keyword String
Oil
Product Detail
Oil Filter
Product Specification
Oil Filter; 104MM Total HT X 76MM OD; Thread Pitch 13/16
Long Description
Oil Filter; 104MM Total HT X 76MM OD; Thread Pitch 13/16

