https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107538-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzR8aW1hZ2UvanBlZ3xhRFJoTDJoaVpTOHhNREEzTmpVeU56VXlOVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMU16aGZNekF3V0RNd01DNXFjR2N8ZTkwMThlMzNmMWU5YzgxYWY3Y2ZjNmVjNzA0ZDllMTQ4NjcyM2Y3MTQyYzc4NmJiZjMzMzFiN2ZhZjg5NTQwMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107538-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzR8aW1hZ2UvanBlZ3xhRFJoTDJoaVpTOHhNREEzTmpVeU56VXlOVGt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMU16aGZNekF3V0RNd01DNXFjR2N8ZTkwMThlMzNmMWU5YzgxYWY3Y2ZjNmVjNzA0ZDllMTQ4NjcyM2Y3MTQyYzc4NmJiZjMzMzFiN2ZhZjg5NTQwMg
MIDLAND METAL
MIDLAND METAL
65516
MIDLAND METAL MIDLAND METAL
Description
65516 HEX BUSHING ; 1-1/4 X 1/2 M X F BLACK MALL
Hexagonal Bushing; 1-1/4" Male X 1/2" Female Size; Black Galvanized Iron Material
Part #
65516
BDI #
25107538
Details
4.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/65516/p/25107538
Your Price
$ 4.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172302
Weight / Kilogram
0.13
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Bushing
Keyword String
Hexagonal
Manufacturer URL
https://midlandindustries.com
Weight / LBS
0.31
Product Detail
Hexagonal Bushing
Product Specification
1-1/4" Male X 1/2" Female Size; Black Galvanized Iron Material
Long Description
Hexagonal Bushing; 1-1/4" Male X 1/2" Female Size; Black Galvanized Iron Material

