Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

690-15 https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-690-15-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MDJ8aW1hZ2UvanBlZ3xhR1kwTDJnek55OHhNRE16TWpZd01UWXhORE0yTmk5SlRrUllXRmhZV0ZoWVdGaGZNek15WHpZNU1GOHhOVjh6TURCNE16QXdMbXB3Wnd8MDZiNzQ5YzgzNGZkZjQ0MTY5OGQyN2ZlMTcwM2UwN2ZhYzAxYTA5MzgxMmYzODQyM2NlNjI5NzAxOTc3NTJlZg
26546388 Fluid Power 

GREENLEE GREENLEE

690-15

Description

690-15 VACUUM/BLOWER (SMARTCATALOG)

Fish Tape Blower; Power Fishing System; 11.8A Nominal Current; 107 CU-FT/Min Maximum Flow; Includes 690VAC/Blower Unit, 15FT X 1/2" Hose, 1/2" To 4" Conduit Seal and Pistons, 2150FT Center Feed String and String Adapter; 4PSI Nominal Pressure; Blower/Vacuum Power Fishing System Type; 120VAC Nominal Voltage

Part #

690-15

BDI #
26546388

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4266.8986 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,266.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GREENLEE
Minimum Buy Quantity
1
EAN
783310015543
Weight / US pound
58.5
Product Group - BDI
G00190
Noun
Blower
Keyword String
Fish Tape
Manufacturer URL
https://www.greenlee.com
Manufacturer Internal Number
332-690-15
Product Detail
Fish Tape Blower
Product Specification
Power Fishing System; 11.8A Nominal Current; 107 CU-FT/Min Maximum Flow; Includes 690VAC/Blower Unit, 15FT X 1/2" Hose, 1/2" To 4" Conduit Seal and Pistons, 2150FT Center Feed String and String Adapter; 4PSI Nominal Pressure; Blower/Vacuum Power Fishing System Type; 120VAC Nominal Voltage
Long Description
Fish Tape Blower; Power Fishing System; 11.8A Nominal Current; 107 CU-FT/Min Maximum Flow; Includes 690VAC/Blower Unit, 15FT X 1/2" Hose, 1/2" To 4" Conduit Seal and Pistons, 2150FT Center Feed String and String Adapter; 4PSI Nominal Pressure; Blower/Vacuum Power Fishing System Type; 120VAC Nominal Voltage