https://www.bdiexpress.com/medias/MFRORSCARTXX-27902347-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTF8aW1hZ2UvanBlZ3xhREEwTDJoaVl5OHhNRFkwTlRJd05qY3lPRGN6TkM5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJek5EZGZNekF3ZURNd01DNXFjR2N8NTljZjA0MzNhYWM5ZWYzMDY2ZWY2YTQ1YzFhM2M2MGI4ZmQ1Mjc0YjE2NThmZTdhZTRiZjQwMTQ1ZWUyYzM5OQ
https://www.bdiexpress.com/medias/MFRORSCARTXX-27902347-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNTF8aW1hZ2UvanBlZ3xhREEwTDJoaVl5OHhNRFkwTlRJd05qY3lPRGN6TkM5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJek5EZGZNekF3ZURNd01DNXFjR2N8NTljZjA0MzNhYWM5ZWYzMDY2ZWY2YTQ1YzFhM2M2MGI4ZmQ1Mjc0YjE2NThmZTdhZTRiZjQwMTQ1ZWUyYzM5OQ
SAFTCART
SAFTCART
751-20-3RC
SAFTCART SAFTCART
Description
751-20-3RC CART ; 19" CYL CAPACITY-SC-9 W/3 PLY ROTACASTER
Cylinder Cart; 9-1/2" Cylinder Diameter; 9" Depth; 48" Height; 23" Width; 900 LB Load Capacity; 2 Number of Cylinders; 4 Number of Wheel
Part #
751-20-3RC
BDI #
27902347
Details
1481.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/751-20-3RC/p/27902347
Your Price
$ 1,481.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.773
EAN
0810649022826
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Product Detail
Cylinder Cart
Product Specification
9-1/2" Cylinder Diameter; 9" Depth; 48" Height; 23" Width; 900 LB Load Capacity; 2 Number of Cylinders; 4 Number of Wheel
Long Description
Cylinder Cart; 9-1/2" Cylinder Diameter; 9" Depth; 48" Height; 23" Width; 900 LB Load Capacity; 2 Number of Cylinders; 4 Number of Wheel

