Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

83661-2 https://www.bdiexpress.com/medias/INDLINXXXXXX-561229-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDB8aW1hZ2UvanBlZ3xhR0poTDJoak15OHhNREUwTnpnMU5URXdOakEzT0M5SlRrUk1TVTVZV0ZoWVdGaGZOVFl4TWpJNVh6TXdNSGd6TURBdWFuQm58MTFjOWViOTQ3ODIwZDc4NDdjNDYzYmUwZWUxMmMyNzU4YTdmZTM1NzZjZWJlYjUzMWMxMDcxNTAyZjI5Njk0YQ
561229 Fluid Power 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

83661-2

Description

83661-2 SL-43 OIL INJECTOR ASSY ; CARBON STEEL

Grease Injector; 2 Number Of Outlets; 1/4" FNPT Manifold Inlet; 1/8" OD Injector Outlet; 2-1/2" Overall Length; 2" Bolt Center to Center

Part #

83661-2

BDI #
561229

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

285.91228727000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 285.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
0.36
Product Group - BDI
F02234
Noun
Injector
Keyword String
Grease
Manufacturer URL
Product Detail
Grease Injector
Product Specification
2 Number Of Outlets; 1/4" FNPT Manifold Inlet; 1/8" OD Injector Outlet; 2-1/2" Overall Length; 2" Bolt Center to Center
Long Description
Grease Injector; 2 Number Of Outlets; 1/4" FNPT Manifold Inlet; 1/8" OD Injector Outlet; 2-1/2" Overall Length; 2" Bolt Center to Center