https://www.bdiexpress.com/medias/MFRORSCARTXX-27902619-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzR8aW1hZ2UvanBlZ3xhRE0zTDJnM01DOHhNRFkwTlRBeU1EY3pOelUyTmk5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMk1UbGZNekF3ZURNd01DNXFjR2N8YzA1ZTA4YTlhNWY0NjRjNTU1Y2QzNDk5MzNhYjhlMThjMWM4NTQxNDgxYzZmMTlkMThlNDQyZmQ5ZmIyOTc5ZA
https://www.bdiexpress.com/medias/MFRORSCARTXX-27902619-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzR8aW1hZ2UvanBlZ3xhRE0zTDJnM01DOHhNRFkwTlRBeU1EY3pOelUyTmk5TlJsSlBVbE5EUVZKVVdGaGZNamM1TURJMk1UbGZNekF3ZURNd01DNXFjR2N8YzA1ZTA4YTlhNWY0NjRjNTU1Y2QzNDk5MzNhYjhlMThjMWM4NTQxNDgxYzZmMTlkMThlNDQyZmQ5ZmIyOTc5ZA
SAFTCART
SAFTCART
860-14
SAFTCART SAFTCART
Description
860-14 CART, WITH SC-10 WHEEL 21" CYLINDER CAPACITY (SMARTCATALOG)
Cylinder Cart; 6-1/2" Acetylene Cylinder; Green Color; 9-1/2" Cylinder Diameter; 12" Depth; U-Handle Type; 42" Height; 400 lb Load Capacity; Steel Material; 2 Number of Cylinder; 2 Wheels; 9-1/2" Oxygen Cylinder; 12" Platform Depth; 21" Platform Width; 14" Wheel Diameter; Semi-Pneumatic Wheel Type; 1-3/4" Wheel Width; 21" Width
Part #
860-14
BDI #
27902619
Details
607.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/860-14/p/27902619
Your Price
$ 607.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
EAN
810649020556
Weight / US pound
44.9
Product Group - BDI
G00268
Noun
Cart
Keyword String
Cylinder
Manufacturer URL
https://saftcart.com
Weight / LBS
43
Product Detail
Cylinder Cart
Product Specification
6-1/2" Acetylene Cylinder; Green Color; 9-1/2" Cylinder Diameter; 12" Depth; U-Handle Type; 42" Height; 400 lb Load Capacity; Steel Material; 2 Number of Cylinder; 2 Wheels; 9-1/2" Oxygen Cylinder; 12" Platform Depth; 21" Platform Width; 14" Wheel Diameter; Semi-Pneumatic Wheel Type; 1-3/4" Wheel Width; 21" Width
Long Description
Cylinder Cart; 6-1/2" Acetylene Cylinder; Green Color; 9-1/2" Cylinder Diameter; 12" Depth; U-Handle Type; 42" Height; 400 lb Load Capacity; Steel Material; 2 Number of Cylinder; 2 Wheels; 9-1/2" Oxygen Cylinder; 12" Platform Depth; 21" Platform Width; 14" Wheel Diameter; Semi-Pneumatic Wheel Type; 1-3/4" Wheel Width; 21" Width

